Motion
55505
Reduced Shank Drill Bit - 15.50 mm, High Speed Steel Material
Mi Item #14887373
MFR #55505
Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 15.50 mm, High Speed Steel Material
Mi Item #14887373
MFR #55505

Mfr description
55505 190 15.5MM HSS BLACK OXIDE S&D 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.54/each

Specifications

Dimensions

  • Drill Bit Size
    15.50 mm
  • Number of Hole Sizes
    1

Details

  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Shank Type
    Round
  • Specification
    15.5MM HSS BLACK OXIDE S&D 1/2 in SHK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)