Motion
C20153
Reduced Shank Drill Bit - 7/16 in, High Speed Steel Material, 3.3750 in, 85.72 mm OAL
MI ITEM #14887498
MFR #C20153
Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 7/16 in, High Speed Steel Material, 3.3750 in, 85.72 mm OAL
MI ITEM #14887498
MFR #C20153

Mfr description
C20153 1814 7/16 HSS BLACK OXIDE S&D 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.96/each

Specifications

Dimensions

  • Diameter
    0.4375 in, 11.11 mm
  • Drill Bit Size
    7/16 in
  • Drilling Depth
    2.0000 in, 50.79 mm
  • Flute Length
    2 in
  • Number of Hole Sizes
    1
  • Overall Length
    3.3750 in, 85.72 mm

Details

  • Bit Type
    Silver & Deming
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Radial
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    1814
  • Shank Type
    Reduced Shank
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)