Specifications
Dimensions
- Thread Length0.9400 in | 23.88 mm
Details
- ChamferPlug
- Class of FitH1
- Coolant DeliveryThrough Hole
- Finish CoatingBright
- MaterialHSS
- Material ApplicationAluminum, Cast Iron, Stainless Steel, Steel
- Number Of Flutes2
- Series1011
- Tap StyleSpiral Point
- Thread Limit/FitH1
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)