Motion
C83065
Spiral Point Tap - 1011-TN Series, HSS Material, Titanium Nitride (TiN) Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887554
MFR #C83065
Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1011-TN Series, HSS Material, Titanium Nitride (TiN) Finish/Coating, Plug Chamfer, 2 Flutes, Metric
Mi Item #14887554
MFR #C83065

Mfr description
C83065 M5 X 0.8 METRIC D4 TIN 2 FLT SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.92/each

Specifications

Dimensions

  • Thread Length  
    1.1300 in | 28.70 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    D4
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Titanium Nitride (TiN)
  • Material
    HSS
  • Material Application
    Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    2
  • Series
    1011-TN
  • Tap Style
    Spiral Point
  • Tap Type
    Material Specific
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)