Specifications
Dimensions
- Thread Length0.9400 in | 23.88 mm
Details
- ChamferBottoming
- Class of FitH2
- Finish CoatingBright
- MaterialHSS
- Material ApplicationCast Iron, Non-Ferrous Metals, Steel
- Number Of Flutes2
- Series1012
- Tap StyleSpiral Point
- Tap TypeGeneral Purpose
- Thread DirectionRight Hand
- Thread Limit/FitH2
- Thread StandardUNF
- Through CoolantNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)