Motion
C83080
Spiral Point Tap - 1012 Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, UNC
MI ITEM #14887569
MFR #C83080
Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1012 Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 3 Flutes, UNC
MI ITEM #14887569
MFR #C83080

Mfr description
C83080 1/4-20 UNC H3 BRT 3 FLT SPR PT TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.16/each

Specifications

Dimensions

  • Thread Length  
    1.1300 in | 28.70 mm
  • Thread Size
    6.35 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    H3
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    3
  • Series
    1012
  • Tap Style
    Spiral Point
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)