Specifications
Dimensions
- Thread Length1.2500 in | 31.75 mm
- Thread Size7.94 mm
Details
- ChamferBottoming
- Class of FitH3
- Finish CoatingBright
- MaterialHSS
- Material ApplicationCast Iron, Non-Ferrous Metals, Steel
- Number Of Flutes2
- Series1012
- Tap StyleSpiral Point
- Thread Limit/FitH3
- Thread StandardUNC
- Through CoolantNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)