Motion
C83090
Spiral Point Tap - 1012 Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, Metric
Mi Item #14887579
MFR #C83090
Price$48.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1012 Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, Metric
Mi Item #14887579
MFR #C83090

Mfr description
C83090 M1.6 X 0.35 METRIC D3 BRT 2 FLT S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.28/each

Specifications

Dimensions

  • Thread Length  
    0.4400 in | 11.18 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    D3
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Aluminum, Cast Iron, Steel
  • Number Of Flutes  
    2
  • Series
    1012
  • Tap Style
    Spiral Point
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)