Specifications
Dimensions
- Thread Length0.7500 in | 19.05 mm
Details
- ChamferBottoming
- Class of FitD3
- Finish CoatingBright
- MaterialHSS
- Material ApplicationAluminum, Cast Iron, Non-Ferrous Metals, Steel
- Number Of Flutes2
- Series1012
- Tap StyleSpiral Point
- Thread DirectionRight Hand
- Thread Limit/FitD3
- Thread StandardMetric
- Through CoolantNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)