Motion
C83098
Spiral Point Tap - 1012 Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, Metric
Mi Item #14887587
MFR #C83098
Price$25.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1012 Series, HSS Material, Bright Finish/Coating, Bottoming Chamfer, 2 Flutes, Metric
Mi Item #14887587
MFR #C83098

Mfr description
C83098 M8 X 1.25 METRIC D5 BRT 2 FLT SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.50/each

Specifications

Dimensions

  • Thread Length  
    1.2500 in | 31.75 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    D5
  • Finish Coating
    Bright
  • Material
    HSS
  • Material Application
    Aluminum, Cast Iron, Non-Ferrous Metals, Steel
  • Number Of Flutes  
    2
  • Series
    1012
  • Tap Style
    Spiral Point
  • Tap Type
    Material Specific
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)