Specifications
Dimensions
- Thread Length0.5600 in | 14.22 mm
Details
- ChamferBottoming
- Class of FitD6
- Finish CoatingBright
- MaterialHSS
- Material ApplicationCast Iron, Non-Ferrous Metals, Steel
- Number Of Flutes3
- Series1012
- Tap StyleSpiral Point
- Thread Limit/FitD6
- Thread StandardMetric
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)