Specifications
Dimensions
- Thread Length0.7500 in | 19.05 mm
Details
- ChamferBottoming
- Class of FitH3
- Finish CoatingTitanium Nitride (TiN)
- MaterialHSS
- Material ApplicationCast Iron, Stainless Steel, Steel
- Number Of Flutes2
- Series1012-TN
- Tap StyleSpiral Point
- Tap TypeGeneral Purpose
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
- Through CoolantNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)