Motion
C83351
Spiral Point Tap - 1012-TN Series, HSS Material, Titanium Nitride (TiN) Finish/Coating, Bottoming Chamfer, 2 Flutes, UNF
Mi Item #14887595
MFR #C83351
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 1012-TN Series, HSS Material, Titanium Nitride (TiN) Finish/Coating, Bottoming Chamfer, 2 Flutes, UNF
Mi Item #14887595
MFR #C83351

Mfr description
C83351 10-32 UNF H3 TIN 2 FLT SPR PT TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Thread Length  
    0.9400 in | 23.88 mm

Details

  • Chamfer
    Bottoming
  • Class of Fit
    H3
  • Finish Coating
    Titanium Nitride (TiN)
  • Material
    HSS
  • Material Application
    Cast Iron, Stainless Steel, Steel
  • Number Of Flutes  
    2
  • Series
    1012-TN
  • Tap Style
    Spiral Point
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)