Specifications
Dimensions
- Tap Size Compatibility#8 - 32
- Tapping Depth0.7500 in | 19.05 mm
- Thread Length3/4 in
Details
- ChamferTaper
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes2
- Series1001
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)