Motion
C83372
Hand Tap - 1001 Series, #10 - 32 Thread Size, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #14887616
MFR #C83372
Price$13.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001 Series, #10 - 32 Thread Size, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #14887616
MFR #C83372

Mfr description
C83372 10-32 NF GH3 2FL TPR 1001 BRT TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.51/each

Specifications

Dimensions

  • Overall Length
    2.3800 in
  • Shank Diameter
    0.1940 in
  • Table Length
    2.3800 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    0.8800 in
  • Thread Size
    #10 - 32

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1001
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)