Motion
C83374
Hand Tap - 1001 Series, 1/4 in - 20 Thread Size, 3 Flutes, UNC Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #14887618
MFR #C83374
Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001 Series, 1/4 in - 20 Thread Size, 3 Flutes, UNC Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #14887618
MFR #C83374

Mfr description
C83374 1/4-20 NC GH3 3FL TPR 1001 BRT TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/each

Specifications

Dimensions

  • Tap Size Compatibility
    1/4 in - 20
  • Tapping Depth
    1.0000 in | 25.40 mm
  • Thread Length  
    1.0000 in
  • Thread Size
    1/4 in - 20

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1001
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)