Motion
C83381
Hand Tap - 1001 Series, 1/2 in - 13 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887625
MFR #C83381
Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001 Series, 1/2 in - 13 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #14887625
MFR #C83381

Mfr description
C83381 1/2-13 NC GH2 4FL TPR 1001 BRT TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.65/each

Specifications

Dimensions

  • Tap Size Compatibility
    1/2 in - 13
  • Tapping Depth
    1.6600 in | 42.16 mm
  • Thread Length  
    1.6600 in
  • Thread Size
    1/2 in - 13

Details

  • Chamfer
    Taper
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1001
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)