Motion
C83386
Hand Tap - 1001-TN Series, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887629
MFR #C83386
Price$24.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001-TN Series, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887629
MFR #C83386

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.04/each

Specifications

Dimensions

  • Tap Size Compatibility
    #4 - 40
  • Tapping Depth
    0.5600 in | 14.22 mm
  • Thread Length  
    9/16 in

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1001-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNC

Overview

Mfr description
C83386 4-40 NC GH2 3FL TPR 1001TN TIN TA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought