Motion
C83389
Hand Tap - 1001-TN Series, 3 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887632
MFR #C83389
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001-TN Series, 3 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887632
MFR #C83389

Mfr description
C83389 5-44 NF GH2 3FL TPR 1001TN TIN TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Tap Size Compatibility
    #5 - 44
  • Tapping Depth
    0.6300 in | 16 mm
  • Thread Length  
    16 mm

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1001-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)