Specifications
Dimensions
- Tap Size Compatibility#6 - 32
- Tapping Depth0.6900 in | 17.53 mm
- Thread Length11/16 in
Details
- ChamferTaper
- Finish CoatingTiN
- MaterialHigh Speed Steel
- Number Of Flutes3
- Series1001-TN
- Thread DirectionRight Hand
- Thread Limit/FitH2
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)