Motion
C83398
Hand Tap - 1001-TN Series, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887641
MFR #C83398
Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001-TN Series, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887641
MFR #C83398

Mfr description
C83398 10-24 NC GH3 4FL TPR 1001TN TIN T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.52/each

Specifications

Dimensions

  • Tap Size Compatibility
    #10 - 24
  • Tapping Depth
    0.8800 in | 22.35 mm
  • Thread Length  
    7/8 in

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1001-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)