Motion
C83801
Hand Tap - 1001-TN Series, M2 x 0.4 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887666
MFR #C83801
Price$54.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001-TN Series, M2 x 0.4 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887666
MFR #C83801

Mfr description
C83801 M2X0.4 D3 3FL TPR 1001TN TIN TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.64/each

Specifications

Dimensions

  • Tapping Depth
    0.4400 in | 11.18 mm
  • Thread Length  
    7/16 in
  • Thread Size
    M2 x 0.4

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1001-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)