Motion
C83804
Hand Tap - 1001-TN Series, M3.5 x 0.6 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887669
MFR #C83804
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001-TN Series, M3.5 x 0.6 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887669
MFR #C83804

Mfr description
C83804 M3.5X0.6 D4 3FL TPR 1001TN TIN TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.11/each

Specifications

Dimensions

  • Tapping Depth
    0.6900 in | 17.53 mm
  • Thread Length  
    11/16 in
  • Thread Size
    M3.5 x 0.6

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1001-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)