Motion
C83805
Hand Tap - 1001-TN Series, M4 x 0.7 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887670
MFR #C83805
Price$23.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001-TN Series, M4 x 0.7 Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887670
MFR #C83805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.11/each

Specifications

Dimensions

  • Tapping Depth
    0.7500 in | 19.05 mm
  • Thread Length  
    3/4 in
  • Thread Size
    M4 x 0.7

Details

  • Chamfer
    Taper
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1001-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric

Overview

Mfr description
C83805 M4X0.7 D4 4FL TPR 1001TN TIN TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought