Motion
C83832
Hand Tap - 1002 Series, 9/16 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
MI ITEM #14887697
MFR #C83832
Price$64.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002 Series, 9/16 in - 18 Thread Size, 4 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
MI ITEM #14887697
MFR #C83832

Mfr description
C83832 9/16-18 NF GH5 4FL PLG 1002 BRT T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.82/each

Specifications

Dimensions

  • Tap Size Compatibility
    9/16 in - 18
  • Tapping Depth
    1.8100 in | 45.97 mm
  • Thread Length  
    1.8100 in
  • Thread Size
    9/16 in - 18

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002
  • Thread Limit/Fit  
    H5
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)