Motion
C83843
Hand Tap - 1002-TN Series, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887705
MFR #C83843
Price$33.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TN Series, 2 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887705
MFR #C83843

Mfr description
C83843 1-72 NF GH1 2FL PLG 1002TN TIN TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.94/each

Specifications

Dimensions

  • Tap Size Compatibility
    #1 - 72
  • Tapping Depth
    0.5000 in | 12.70 mm
  • Thread Length  
    1/2 in

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1002-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)