Motion
C83847
Hand Tap - 1002-TN Series, 3 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887709
MFR #C83847
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TN Series, 3 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887709
MFR #C83847

Mfr description
C83847 5-44 NF GH2 3FL PLG 1002TN TIN TA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Tap Size Compatibility
    #5 - 44
  • Tapping Depth
    0.6900 in | 17.53 mm
  • Thread Length  
    11/16 in

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1002-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)