Motion
C83867
Hand Tap - 1002-TN Series, 7/16 in - 14 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887729
MFR #C83867
Price$47.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TN Series, 7/16 in - 14 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887729
MFR #C83867

Mfr description
C83867 7/16-14 NC GH5 4FL PLG 1002TN TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.32/each

Specifications

Dimensions

  • Tap Size Compatibility
    7/16 in - 14
  • Tapping Depth
    1.4400 in | 36.58 mm
  • Thread Length  
    1-7/16 in
  • Thread Size
    7/16 in - 14

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)