Motion
C83870
Hand Tap - 1002-TN Series, M2 x 0.4 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887732
MFR #C83870
Price$54.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TN Series, M2 x 0.4 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887732
MFR #C83870

Mfr description
C83870 M2X0.4 D3 3FL PLG 1002TN TIN TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.64/each

Specifications

Dimensions

  • Tapping Depth
    0.5000 in | 12.70 mm
  • Thread Length  
    1/2 in
  • Thread Size
    M2 x 0.4

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1002-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)