Motion
C83872
Hand Tap - 1002-TN Series, M3 x 0.5 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887734
MFR #C83872
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TN Series, M3 x 0.5 Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
Mi Item #14887734
MFR #C83872

Mfr description
C83872 M3X0.5 D3 3FL PLG 1002TN TIN TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.80/each

Specifications

Dimensions

  • Tapping Depth
    0.6900 in | 17.53 mm
  • Thread Length  
    11/16 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1002-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)