Motion
C83889
Hand Tap - 1002-TC Series, 2 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiCN Finish
MI ITEM #14887751
MFR #C83889
Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TC Series, 2 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiCN Finish
MI ITEM #14887751
MFR #C83889

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.98/each

Specifications

Dimensions

  • Tap Size Compatibility
    #6 - 32
  • Tapping Depth
    0.7500 in | 19.05 mm
  • Thread Length  
    3/4 in

Details

  • Chamfer
    Plug
  • Finish Coating
    TiCN
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    1002-TC
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
C83889 6-32 NC GH3 2FL PLG 1002TC TICN T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought