Motion
C83893
Hand Tap - 1002-TC Series, 1/4 in - 20 Thread Size, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiCN Finish
Mi Item #14887755
MFR #C83893
Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TC Series, 1/4 in - 20 Thread Size, 3 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiCN Finish
Mi Item #14887755
MFR #C83893

Mfr description
C83893 1/4-20 NC GH3 3FL PLG 1002TC TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.29/each

Specifications

Dimensions

  • Tap Size Compatibility
    1/4 in - 20
  • Tapping Depth
    1.2500 in | 31.75 mm
  • Thread Length  
    1-1/4 in
  • Thread Size
    1/4 in - 20

Details

  • Chamfer
    Plug
  • Finish Coating
    TiCN
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1002-TC
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)