Motion
C83897
Hand Tap - 1002-TC Series, 3/4 in - 10 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiCN Finish
MI ITEM #14887759
MFR #C83897
Price$136.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002-TC Series, 3/4 in - 10 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiCN Finish
MI ITEM #14887759
MFR #C83897

Mfr description
C83897 3/4-10 NC GH3 4FL PLG 1002TC TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.58/each

Specifications

Dimensions

  • Tap Size Compatibility
    3/4 in - 10
  • Tapping Depth
    2.2200 in | 56.39 mm
  • Thread Length  
    2.2200 in
  • Thread Size
    3/4 in - 10

Details

  • Chamfer
    Plug
  • Finish Coating
    TiCN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002-TC
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)