1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C83929
C83929
MI ITEM #
14887788
MFR #
C83929
List Price
$104.94
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES C83929
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C83929
C83929
MI ITEM #
14887788
MFR #
C83929
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$104.94
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
C83929 M18X1.5 D6 4FL 1003 BOT BRT TAP
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Bottoming
Thread Limit/Fit
D6
Number Of Flutes
4
Thread Size
M18x1.5 mm
Thread Length
1.8125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought