Motion
C83963
Hand Tap - 1003-TN Series, 5/8 in - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887821
MFR #C83963
Price$104.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1003-TN Series, 5/8 in - 11 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel Material, TiN Finish
MI ITEM #14887821
MFR #C83963

Mfr description
C83963 5/8-11 NC GH5 4FL 1003TN BOT TIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.69/each

Specifications

Dimensions

  • Tap Size Compatibility
    5/8 in - 11
  • Tapping Depth
    0.4400 in | 11.18 mm
  • Thread Length  
    7/16 in
  • Thread Size
    5/8 in - 11

Details

  • Chamfer
    Bottoming
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1003-TN
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)