Motion
C84247
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Tin Finish, 4 Flutes
MI ITEM #14887893
MFR #C84247
Your Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Tin Finish, 4 Flutes
MI ITEM #14887893
MFR #C84247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.90/each(List $81.53)

Overview

Mfr description
C84247 3/8-16 NC GH3 4FL SET 1004TN SET

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Tin
  • Number Of Flutes
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought