Motion
NKX30T2

NTN
NKX30T2

Needle Roller Bearing - 30 mm Bore, 110 mm OD
MI ITEM #14890081
MFR #NKX30T2
List Price$324.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX30T2

Needle Roller Bearing - 30 mm Bore, 110 mm OD
MI ITEM #14890081
MFR #NKX30T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$324.69/each for your price

Overview

Mfr description
NKX30T2 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Max Rpm
    6200 rpm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKX30T2
  • Weight
    0.31 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NKX30T2 Needle Roller Bearing features a 30 mm bore diameter, 110 mm outside diameter, and weighs 0.31 lb, making it suitable for combined radial and axial load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought