Motion
RIG011B095

ANSELL
RIG011B095

Electrical & Lineman Glove - Size XL or Size 9.5, Flared Cuff, 11.0000 in, 279.40 mm Long, Class Number: 0
Mi Item #14894139
MFR #RIG011B095
Price$143.70/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG011B095

Electrical & Lineman Glove - Size XL or Size 9.5, Flared Cuff, 11.0000 in, 279.40 mm Long, Class Number: 0
Mi Item #14894139
MFR #RIG011B095

Mfr description
RIG0B11095 ARC GLV CL0 11IN BLK SZ 9.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.70/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 9.5
  • Length  
    11.0000 in, 279.40 mm

Details

  • AC Maximum Use Voltage
    1000 V
  • Class Number
    0
  • Color
    Black
  • Cuff Type
    Flared
  • Hand Type
    Pair
  • NFPA 70E Compliant
    True
  • Product Line
    ActivArmr
  • Standards Met
    ASTM D120, ATSM F2675:2021, EN 60903:2003, EN ISO 21420:2020, IEC 614821-2:2014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)