Motion
93300060

ANSELL
93300060

Disposable Cleanroom Glove - XS Size, Nitrile, Fingertip Textured Surface, Powder-Free, Green Color
Mi Item #14894165
MFR #93300060
Price$84.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
93300060

Disposable Cleanroom Glove - XS Size, Nitrile, Fingertip Textured Surface, Powder-Free, Green Color
Mi Item #14894165
MFR #93300060

Mfr description
93300060 TOUCHNTUFF 93300 SIZE XS (5,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.36/each

Specifications

Dimensions

  • Finger Thickness
    6.3 mil
  • Glove Size
    XS
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5.1 mil

Details

  • Application
    Assembly Of Parts, Blending, Clean Room Cleaning and Preparing, Compounding Solids and Liquids, Loading Centrifuges and Chromatography Columns, Spill Or Leakage Cleanup, Transferring Liquids and Solids, Weighing and Dispensing Of Solid and Liquid Raw Materials
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    93300060
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Touchntuff
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, Category III, EN 421:2010, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA 21 CFR 177.2600, UKCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)