Motion
85305110

ANSELL
85305110

Chemical Resistant Glove - Size XXL or Size 11, 32.0000 in, 800 mm Length, White
MI ITEM #14894199
MFR #85305110
Price$1,782.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
85305110

Chemical Resistant Glove - Size XXL or Size 11, 32.0000 in, 800 mm Length, White
MI ITEM #14894199
MFR #85305110

Mfr description
85305110 ALPHATEC 85305 12Y2432A S11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,782.20/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    32.0000 in, 800 mm
  • Thickness
    24 mil, 0.60 mm

Details

  • Additional Details
    Ambidextrous, Smooth Finish, Beaded Cuff
  • Application
    Life Sciences
  • Coating Coverage
    Full Hand
  • Coating Material
    Chlorosulfonated/Polyethylene
  • Coating Outer Shell Material
    Chlorosulfonated Polyethylene
  • Color
    White
  • Cuff Style
    Beaded
  • En 388 Abrasion Resistance Level
    Level 3
  • En 388 Cut Resistance Level
    Level 3
  • En 388 Puncture Resistance Level
    Level 3
  • EN388
    3101A
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Liner Color
    White
  • Material Type
    Chlorosulfonated Polyethylene
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Standards Met
    CE 0493, Category III, EN 388, 2016 +A1, 2018, EN ISO 21420, 2020, EN ISO 374-5, 2016, EN ISO 374-1, 2016 Type B, UKCA
  • Sterile Gloves
    No
  • Surface Finish
    Smooth
  • Thumb Style
    Ambidextrous

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)