Motion
97-013-10-VENDING

ANSELL
97-013-10-VENDING

97-013-10-VENDING
MI ITEM #14894217
MFR #97-013-10-VENDING
Price$19.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
97-013-10-VENDING

97-013-10-VENDING
MI ITEM #14894217
MFR #97-013-10-VENDING

Mfr description
838522 ACTIVARMR 97013 VEND PACK SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.39/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Material
    Polyurethane;Nitrile
  • Color
    Orange
  • Lining Material
    Fiberglass, Polyester
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)