Overview
Mfr description
838523 ACTIVARMR 97013 VEND PACK SIZE
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Lining MaterialFiberglass, Polyester
- ColorOrange
- Coating MaterialPolyurethane;Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data