Motion
299-09

ANSELL
299-09

Neoprene Coated Knit Glove - L or Size 9 Size, Neoprene Coated, Extended airprene wrist closure Cuff, Thermoplastic Rubber Material
Mi Item #14894229
MFR #299-09
Price$94.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
299-09

Neoprene Coated Knit Glove - L or Size 9 Size, Neoprene Coated, Extended airprene wrist closure Cuff, Thermoplastic Rubber Material
Mi Item #14894229
MFR #299-09

Mfr description
299-09 RINGERS 299 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.31/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9

Details

  • Additional Details
    0, 0, EN ISO 21420, 2020, Category II, F3 Technology, Kevlar palm stitching
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Preparation of site - unloading of lines and valves, Handling iron - rigging work, Handling of tools, Seizing structural and body parts
  • Coating Material
    Neoprene
  • Cuff Style
    Extended airprene wrist closure
  • Cuff Type
    Extended airprene wrist closure
  • Cut
    A6
  • Description
    Durable heavy-duty impact protection gloves, offering advanced cut resistance and grip
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4 X44FP
  • Finger Coverage
    Full Finger
  • Industry Use
    Construction, Energy, Industrial, Manufacturing, Mining
  • Manufacturer Catalog Number
    299-09
  • Material
    Thermoplastic Rubber
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Durable Grip System
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Grip
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS 299
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 138-2019 Level 2, ANSI/ISEA 105-2024 Cut Level A6, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Heavy-duty impact protection gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)