Motion
299-10

ANSELL
299-10

General Purpose Work Glove - XL or Size 10 Size
Mi Item #14894230
MFR #299-10
Price$94.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
299-10

General Purpose Work Glove - XL or Size 10 Size
Mi Item #14894230
MFR #299-10

Mfr description
299-10 RINGERS 299 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.31/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    0, 0, EN ISO 21420, 2020, Category II
  • Application
    Construction, Energy, Industrial, Manufacturing, Mining
  • Color
    Red
  • Description
    Durable heavy-duty impact protection gloves, offering advanced cut resistance and grip
  • EN388
    4 X44FP
  • Industry Use
    Construction, Energy, Industrial, Manufacturing, Mining
  • Material Type
    General Purpose Gloves
  • Palm Features
    Durable Grip System
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut, Grip
  • Series
    RINGERS 299
  • Standards Met
    ANSI/ISEA 138-2019 Level 2, ANSI/ISEA 105-2024 Cut Level A6, EN 388, 2016 +A1, 2018 4 X44FP, EN ISO 21420, 2020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)