Motion
299-12

ANSELL
299-12

Neoprene Coated Knit Glove - XXXL or Size 12 Size, Neoprene Coated, Thermoplastic Rubber Material
Mi Item #14894232
MFR #299-12
Price$94.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
299-12

Neoprene Coated Knit Glove - XXXL or Size 12 Size, Neoprene Coated, Thermoplastic Rubber Material
Mi Item #14894232
MFR #299-12

Mfr description
299-12 RINGERS 299 SIZE 12, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.31/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Men'S Size
    12
  • Size
    12

Details

  • Additional Details
    Reinforced Thumb Crotch
  • Anti Slip Grip
    Yes
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Preparation of site - unloading of lines and valves, Handling iron - rigging work, Handling of tools, Seizing structural and body parts
  • Coating Material
    Neoprene
  • Cut
    A6
  • Description
    Durable heavy-duty impact protection gloves, offering advanced cut resistance and grip
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    4 X44FP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Construction, Energy, Industrial, Manufacturing, Mining
  • Insulated
    No
  • Manufacturer Catalog Number
    299-12
  • Material
    Thermoplastic Rubber
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Reinforced
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R299
  • Standards Met
    EN 388, 2016 +A1, 2018 , ANSI/ISEA 138-2019 Level 2, ANSI/ISEA 105-2024 Cut Level A6, EN ISO 21420, 2020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)