Motion
162-09

ANSELL
162-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894236
MFR #162-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
162-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894236
MFR #162-09

Mfr description
839278 RINGERS 162 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Energy, Machinery and Equipment, Manufacturing, Mining, Utilities
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    Touchscreen-compatible impact gloves, featuring a durable, comfortable synthetic padded palm
  • Description Keyword
    Mechanics
  • EN388
    2121 XP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Automotive, Energy, Machinery and Equipment, Manufacturing, Mining, Utilities
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    162-09
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Ringers
  • Protection Type
    Impact
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R169
  • Standards Met
    ANSI/ISEA 105, EN 388, ISEA 138-2019
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)