Motion
163-09

ANSELL
163-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894243
MFR #163-09
Price$39.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
163-09

General Purpose Work Glove - L or Size 9 Size, Hook and Loop Cuff, Synthetic Leather Material
Mi Item #14894243
MFR #163-09

Mfr description
163-09 RINGERS 163 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Touchscreen Compatible, Reinforced Thumb Crotch
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Application
    Automotive Aftermarket, Manufacturing, Infrastructure Maintenance, Energy
  • Back Material
    Thermoplastic Rubber
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Cut
    A1
  • Description
    Touchscreen-compatible impact protection gloves, with a padded palm for improved comfort
  • Description Keyword
    Mechanics
  • EN388
    2121 XP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Manufacturing, Energy
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    163-09
  • Material
    Synthetic Leather
  • Material Type
    General Purpose Gloves
  • Palm Features
    Padded
  • Product Line
    Ringers
  • Protection Type
    Impact
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    RINGERS R163
  • Standards Met
    ANSI/ISEA 105, EN 388, ANSI/ISEA 138, EN ISO 21420, 2020
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)