Motion
163-10

ANSELL
163-10

Leather Palm Glove - XL or Size 10 Size, Hook, Loop Cuff
Mi Item #14894244
MFR #163-10
Price$39.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
163-10

Leather Palm Glove - XL or Size 10 Size, Hook, Loop Cuff
Mi Item #14894244
MFR #163-10

Mfr description
163-10 RINGERS 163 SIZE 10, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Padded Palm, Adjustable Cuff
  • Back Material
    TPR
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Hook, Loop
  • Description
    Touchscreen-compatible impact protection gloves, with a padded palm for improved comfort
  • EN388
    2121XP
  • Finger Coverage
    Full
  • Grip Pattern
    Synthetic Leather
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Catalog Number
    839286
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Foam, Reinforced Fingertips
  • Protection Type
    Impact Protection
  • Series
    R163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)