Motion
163-11

ANSELL
163-11

Leather Palm Glove - XXL or Size 11 Size, Hook, Loop Cuff
MI ITEM #14894245
MFR #163-11
Price$39.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
163-11

Leather Palm Glove - XXL or Size 11 Size, Hook, Loop Cuff
MI ITEM #14894245
MFR #163-11

Mfr description
163-11 RINGERS 163 SIZE 11, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Padded Palm, Touchscreen Compatible, Reinforced Thumb, Reinforced Fingertips
  • Back Material
    TPR
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Cuff Type
    Hook, Loop
  • Description
    RINGERS R163 impact gloves are developed with F3 Technology and a flexible-knuckle TPR (thermoplastic rubber) design, for hand protection without sacrificing dexterity and comfort. They feature a synthetic leather padded palm enhancing comfort, grip and wear life and a wear and tear-resistant wraparound index finger. These RINGERS gloves also boast touchscreen-compatible thumb tips, index and middle fingers, reducing the need for frequent glove removal and improving workplace safety. Their reinforced thumb, index and middle fingertips, coupled with a secure hook and loop rubber pull tab cuff closure, make for greater overall hand safety
  • EN388
    2121XP
  • Finger Coverage
    Full
  • Grip Pattern
    Synthetic Leather
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Catalog Number
    839287
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Foam, Reinforced Fingertips, Reinforced Thumb Crotch
  • Protection Type
    Impact Protection
  • Series
    R163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)