Motion
R260G-08

ANSELL
R260G-08

General Purpose Work Glove - M or Size 8 Size, Extended neoprene wrist closure Cuff, Cotton Material
Mi Item #14894251
MFR #R260G-08
Price$36.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
R260G-08

General Purpose Work Glove - M or Size 8 Size, Extended neoprene wrist closure Cuff, Cotton Material
Mi Item #14894251
MFR #R260G-08

Mfr description
R260G-08 RINGERS 260G SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.77/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    8
  • Size
    8

Details

  • Additional Details
    Heavy-duty, Cut-resistant, High-visibility
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Application
    Engagement and release of drill string slips, Chaining up pipes, Installation and dismantling of rigs, Assembly and disassembly of large pipes, Unloading and stacking pipe, Scaffolding, Loading and hauling, Valve - line maintenance and repair, Heavy machine operation, Equipment maintenance and repair, Pipe handling
  • Cuff Style
    Extended neoprene wrist closure
  • Cuff Type
    Extended neoprene wrist closure
  • Cut
    A2
  • Description
    Heavy-duty impact protection gloves, featuring a durable, cut-resistant cotton palm
  • Description Keyword
    Heavy Duty
  • Duty Type
    Heavy Duty
  • EN388
    2342 BP
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Construction, Energy, Machinery and Equipment, Mining, Oil and gas
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Manufacturer Catalog Number
    R260G-08
  • Material
    Cotton
  • Material Type
    General Purpose Gloves
  • Palm Features
    Cut Resistant
  • Product Line
    Ringers
  • Protection Type
    Impact, Cut
  • Reflective Or High Visibility
    Yes
  • Series
    RINGERS R260
  • Standards Met
    ANSI/ISEA 138-2, EN 388, 2016 +A1, 2018 , ANSI/ISEA 105-2024 ABR Level 3, EN ISO 21420, 2020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)